Viega

PureFlow® 3/8 in x 1/4 in Lever Handle Straight Supply Stop Valve in Polished Chrome

Part #V94023  |  Manufacturer Part #94023

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy and fast to install
  • Factory assembled sleeve
  • 1/4 turn operation
  • Corrosion resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 372, ANSI 61 Annex G

ASME Specifications: ASME A112.18.1 2005

ASTM Specifications: ASTM E-84, ASTM F-1807, ASTM F-2023, ASTM F-2159, ASTM F-876, ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Press

End Connection 2: CTS

End Connections: Press x CTS

FM Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-23/100 in

Material: Chrome Plated Brass

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61 Annex G

Origin: Global

Recommended Valve Application: Commercial, Residential

UL Listed: No

Valve Body Style: Straight

Valve Size: 3/8 in x 1/4 in

Valve Type: Straight Supply Stop Valve