Viega

PureFlow® 3/8 in. x 500 ft. PEX Ultra Tubing

Part #V32105  |  Manufacturer Part #32105

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-876, ASTM F-877

Application: Commercial, Residential

Collection: PureFlow®

Color Finish: Red

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 500 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: No

Origin: Domestic

Outside Diameter: 3/8 in

Pipe Tubing Size: 3/8 in

Type: V32105

UL Listed: No