Viega
PureFlow® 3/8 x 3/8 in. PEX Crimp FPT Brass Drop Ear 90 Degree Elbow
Part #V46822 | Item #3924465 | Manufacturer Part #46822
All Sizes
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Zero Lead
Lead Law Compliant
Specifications
ASTM Specifications: [ASTM E84, ASTM F1807, ASTM F2159, ASTM F876, ASTM F877]
CSA Certified: CSA B137.5
Collection: PureFlow®
Elbow Degree: 90
End Connection 1: PEX Crimp
End Connection 2: MNPT
End Connections: PEX Crimp x MNPT
FM Approved: No
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 160 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: [NSF 61 Annex G, NSF-pw 372]
Origin: Domestic
UL Listed: No