Viega
PureFlow® 500 ft. x 1/2 in. PEX Tubing
Part #V32125 | Item #2886852 | Manufacturer Part #32125
All Sizes
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM F-876, ASTM F-877]
Application: [Commercial, Residential]
Collection: PureFlow®
Color Finish: Red
Color Finish Category: Reds
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 500 ft
Material: Plastic
Material Type: PEX
Maximum Pressure: 160 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Origin: Domestic
Pipe Tubing Size: 1/2 in
Type: V32125
UL Listed: No