PureFlow® 500 ft. x 1/2 in. PEX Tubing

Part #V32225  |  Item #2886868  |  Manufacturer Part #32225

$ 328.06 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #V32225Item #2886868Mfr. Part #32225

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 328.06 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #V32245Item #2886849Mfr. Part #32245

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 322.68 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F-876, ASTM F-877]

Application: [Commercial, Residential]

Collection: PureFlow®

Color Finish: Blue

Color Finish Category: Blues

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 500 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Pipe Tubing Size: 1/2 in

Type: V32225

UL Listed: No