3/4 in. x 500 ft. PEX-B Tubing Coil in Blue
PureFlow® 3/4 in. x 500 ft. PEX-B Tubing Coil in Blue
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Reduced flow noise
- Resistant to corrosion
- Warranty: 25 Years
- UV resistant for 6 months
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- PureFlow®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 2/3 in
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 53 lb