500 ft. x 3/8 in. Plastic Tubing in White
PureFlow® 500 ft. x 3/8 in. Plastic Tubing in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 13-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy and fast to install
- Reduced flow noise
- Resistant to corrosion
- UV resistant for 6 months
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Commercial
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Wall Thickness:
- 0.07 in
- Weight:
- 21 lb