160 psi Polyalloy Crimp 1 x 1/2 in. Valve Manifold
PureFlow® 160 psi Polyalloy Crimp 1 x 1/2 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy and fast to install
- Does not include mounting hardware
- Resistant to corrosion
Specifications
- ASTM:
- ASTM F-2159
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connection 3:
- Crimp
- End Connections:
- Crimp x Crimp x Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Reducing
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-53/100 in
- Material:
- Plastic
- Material Type:
- Polyalloy
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 6
- Pressure - Maximum:
- 160 psi
- Product Type:
- Manifold
- Size:
- 1 in x 1 in x 1/2 in
- UL Listed:
- No
- Weight:
- 0.349 lb