PureFlow® Model V5636 160 psi Polymer PEX Press 3/4 x 1/2 in. Valve Manifold

Part #V49153  |  Item #4328591  |  Manufacturer Part #49153

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Factory assembled sleeves
  • Does not include mounting hardware

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM F-877

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow® Model V5636

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 3/4 in x 1/2 in

Fitting Type: Reducing

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8-29/50 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Outlet Quantity: 3

Product Type: Manifold

Supply Box Connection Type: Push Connect

UL Listed: No