0 items

Viega ProPress® Stainless Steel CTS Extra Large Pipe

V820

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • High quality stainless steel

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Application
Commercial, Industrial
Collection
ProPress®
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS x CTS
FM Approved
No
IAPMO Listed
No
Length
20 ft
Material
Stainless Steel
Material Type
316
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
No
Origin
Global
Pipe Tubing Size
2-1/2 in
Type
Seamless
UL Listed
No
Wall Thickness
0.08 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday