0 items

Viega Stainless Steel Weld Tube

DSWT4049A269

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-269
End Connection 1
Weld
FM Approved
No
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1 in
UL Listed
No
Wall Thickness
0.049 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday