Viega ViegaPEX™ 1 x 1 in. MNPT Crimp PEX Adapter in Brass

V46366

Fitting Sizes

1 in

$6.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy and fast to install
  • Warranty: 25 Years

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Crimp
End Connection 2
MPT
End Connections
Crimp x MPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-1/4 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Product Type
Adapter
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday