2 x 2 x 3/4 in. Press Plastic Reducing Tee

You last purchased this on
 
Viega

PureFlow® 2 x 2 x 3/4 in. Press Plastic Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 2 x 2 x 3/4 in. Press Plastic Reducing Tee

  • Fast #
  • Part #V49994
  • Item #4554844
  • Manufacturer Part #49994
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion
  • Factory assembled sleeve
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
PureFlow®
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press x Copper Press x Copper Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/100 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
0.355 lb