3/4 in. Bronze PEX Press x 1/2 in. MPT Adapter

You last purchased this on
 
Viega

PureFlow® 3/4 in. Bronze PEX Press x 1/2 in. MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/4 in. Bronze PEX Press x 1/2 in. MPT Adapter

  • Fast #
  • Part #V90542
  • Item #3924497
  • Manufacturer Part #90542
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Factory assembled sleeve
  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Press
End Connection 2:
MPT
End Connections:
Press x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-59/100 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
0.113 lb