0 items

Viega ViegaPEX™ 1/2 x 1/2 in. Bronze PEX Pressure Port Adapter

V96120

Fitting Sizes

1/2 in

$4.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Connects distribution lines to MANABLOC® and MINIBLOC™
  • Products sold in select areas only, contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Municipal, Residential
CARB OTC LEED Compliant
No
Collection
ViegaPEX™
End Connection 1
Press
End Connection 2
Port
End Connections
Press x Port
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-29/50 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday