Viega ViegaPEX™ Press Tee

V94

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Excellent chlorine resistance

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-877
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-19/100 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday