3/4 in. x 300 ft. PEX-B Tubing Coil in Red

You last purchased this on
 
Viega

PureFlow® 3/4 in. x 300 ft. PEX-B Tubing Coil in Red

  • Fast #
  • Part #V32143
  • Item #2886847
  • Manufacturer Part #32143
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/4 in. x 300 ft. PEX-B Tubing Coil in Red

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • Warranty: 25 Years
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-876, ASTM F-877
Application:
Commercial
CSA Certified:
Yes
Collection:
PureFlow®
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
2/3 in
Diameter - Outside:
7/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
300 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
32.1 lb