Viessmann

160 MBH Vitodens 200 WB2B45 60-160K BTU

Part #VWB2B952  |  Manufacturer Part #WB2B952

Input MBH :

160 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Best value in its class with new industry leading technology and the most standard features
  • Lasting performance
  • Low emission combustion
  • Fast installation and reduced maintenance
  • Powerful and user friendly
  • Greater venting flexibility
  • Extremely quiet operation
  • Compact, lightweight design

Documents

Specifications

AFUE: 96.10

BTU: 45000

CEC Compliant: For Sale in CA

Fuel Type: [Propane, Natural Gas]

Height: 33-1/2 in

Input MBH : 160 MBH

Power Source: Gas

Width: 19 in