53 gal. Residential Indirect Water Heater
53 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53 gal
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Height:
- 55-1/2 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 214 lb
- Width:
- 24 in