42 gal. Residential Indirect Water Heater
Vitocell 100-V 42 gal. Residential Indirect Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 42 gal
- Coating:
- Enamel
- Collection:
- Vitocell 100-V
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT x MNPT x MNPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Flow Rate:
- 146 gph
- Height:
- 47 in
- Length:
- 23 in
- Material:
- Steel
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Weight:
- 190 lb
- Width:
- 24 in