Viessmann

Vitocrossal 300® 199 MBH Natural Gas Condensing Boiler

Part #VCU3A269  |  Manufacturer Part #CU3A269

Input MBH :

199 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AFUE: 95.00

ASME Specifications: ASME SA-240

Application: Residential

BTU: 199000

CEC Compliant: For Sale in CA

CSA Certified: CSA 22.1, CSA B51

Collection: Vitocrossal 300®

Depth: 27 in

Energy Star Compliant: Yes

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 67 in

Ignition System: Gas Fired

Input MBH : 199 MBH

Installation Type: Floor Mount

Material: Cast Iron, Stainless Steel

Maximum Pressure: 30 psig

NSF Certified: No

Power Source: Gas

UL Listed: No

Width: 26 in