Gas-Fired Condensing Boiler - 160 MBH - High Temperature Heating - Inox-Radial Heat Exchanger - 95%
Vitocrossal 300® Gas-Fired Condensing Boiler - 160 MBH - High Temperature Heating - Inox-Radial Heat Exchanger - 95%
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 160000
- CSA Certified:
- Yes
- Collection:
- Vitocrossal 300®
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 61-1/2 in
- Ignition System:
- Gas Fired
- Input (MBH):
- 160 MBH
- Length:
- 31-1/2 in
- MBH:
- 160
- NSF Certified:
- No
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Width:
- 26 in