Viessmann

Vitocrossal 300® Commercial and Residential Gas Boiler 94 MBH Propane and Natural Gas

Part #VCU3A350  |  Manufacturer Part #CU3A350

Input MBH :

94 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 95.00

Application: [Commercial, Residential]

BTU: 94000

Boiler Type: Gas

CSA Certified: Yes

Collection: Vitocrossal 300®

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 61-1/2 in

Ignition System: Gas Fired

Input MBH : 94 MBH

Length: 27 in

NSF Certified: No

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Width: 26 in