Viessmann

Vitodens 100-W® Commercial and Residential Gas Boiler 94 MBH Propane and Natural Gas

Part #VB1HA278  |  Manufacturer Part #B1HA278

Input MBH :

94 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 95.00

Application: Commercial, Residential

BTU: 94000

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Vitodens 100-W®

Energy Star Compliant: Yes

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 30-1/4 in

Input MBH : 94 MBH

Length: 15-3/4 in

NSF Certified: No

Power Source: Gas

Return Pipe Connection: 3/4 in

Supply Pipe Connection: 3/4 in

UL Listed: No

Width: 15-3/4 in