Viessmann Vitodens 200-W® 160 MBH Gas Fired Wall Mounted Condensing Boiler

VB2HAA90

Manufacturer Part #: B2HAA90

Input MBH

160 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
CSA B51
Collection
Vitodens 200-W®
Fuel Type
Natural Gas, Propane
Input MBH
160 MBH
NSF Certified
No
Power Source
Gas
UL Listed
Yes
Watts
45

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday