Commercial Gas Boiler 125 MBH Natural Gas
Vitodens 200-W® Commercial Gas Boiler 125 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 95.00 %
- Application:
- Commercial
- BTU:
- 125000
- CEC Compliant:
- For Sale in CA
- Collection:
- Vitodens 200-W®
- Depth:
- 15-7/10 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 41 in
- Ignition System:
- Gas Fired
- Input (MBH):
- 125 MBH
- Installation Type:
- Wall Mount
- Length:
- 15-7/10 in
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 45 psi
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Width:
- 17-3/4 in