Viessmann Vitodens 200-W® Commercial Gas Boiler 160 MBH Natural Gas

VB2HB691

Manufacturer Part #: B2HB691

Input MBH

160 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Commercial
Boiler Type
Gas
CEC Compliant
For Sale in CA
Collection
Vitodens 200-W®
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
43-1/2 in
Ignition System
Gas Fired
Input MBH
160 MBH
Power Source
Gas
Return Pipe Connection
1-1/2 in
Supply Pipe Connection
1-1/2 in
Type
VB2HB691

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday