Viessmann Vitodens 200-W® Commercial Gas Boiler 299 MBH Propane and Natural Gas

VB2HAH13

Manufacturer Part #: B2HAH13

Input MBH

299 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Commercial
Boiler Type
Gas
CEC Compliant
For Sale in CA
Collection
Vitodens 200-W®
Fuel Type
Natural Gas, Propane
Height
43-1/2 in
Ignition System
Gas Fired
Input MBH
299 MBH
Power Source
Gas
Return Pipe Connection
1-1/2 in
Supply Pipe Connection
1-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday