Viessmann

Vitodens 200-W® Commercial Gas Boiler 530 MBH Propane and Natural Gas

Part #VB2HAA95  |  Manufacturer Part #B2HAA95

Input MBH :

530 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: CSA B51

Collection: Vitodens 200-W®

Fuel Type: Natural Gas, Propane

Height: 44-1/2 in

Ignition System: Gas Fired

Input MBH : 530 MBH

Maximum Pressure: 80 psig

NSF Certified: No

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

UL Listed: Yes

Watts: 150

Width: 23-5/8 in