Viessmann

Vitodens 200-W® Commercial Gas Boiler 530 MBH Propane and Natural Gas

Part #VB2HAN33  |  Manufacturer Part #B2HAN33

Input MBH :

530 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Vitodens 200-W®

Energy Star Compliant: Yes

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 44-1/2 in

Ignition System: Gas Fired

Input MBH : 530 MBH

Length: 27-1/10 in

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Type: VB2HAN33