Viessmann Vitodens 200-W® Residential Gas Boiler 125 MBH Propane and Natural Gas

VB2HB009

Manufacturer Part #: B2HB009

Input MBH

125 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Residential
Boiler Type
Gas
CEC Compliant
For Sale in CA
CSA Certified
CSA B51
Collection
Vitodens 200-W®
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
41 in
Ignition System
Gas Fired
Input MBH
125 MBH
Maximum Pressure
30 psig
NSF Certified
No
Power Source
Gas
Return Pipe Connection
3/4 in
Supply Pipe Connection
3/4 in
UL Listed
Yes
Watts
35
Width
17-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday