Viessmann

Vitodens 200-W® Residential Gas Boiler 199 MBH Electric and Gas

Part #VB2HB070  |  Manufacturer Part #B2HB070

Input MBH :

199 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 95.00

Application: Residential

BTU: 199000

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: CSA B51

Collection: Vitodens 200-W®

Depth: 21 in

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 43-1/2 in

Ignition System: Gas Fired

Input MBH : 199 MBH

Installation Type: Wall Mount

Length: 21 in

Material: Stainless Steel

NSF Certified: No

Power Source: [Electric, Gas]

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in

UL Listed: No

Watts: 58

Width: 19 in