Heat Only - Gas-Fired Condensing Water Boiler - 94 MBH
Vitodens 200-W® Heat Only - Gas-Fired Condensing Water Boiler - 94 MBH
Frequently Purchased Together
Product Details
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 94000
- CEC Compliant:
- For Sale in CA
- Collection:
- Vitodens 200-W®
- Depth:
- 15-3/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 41 in
- Ignition System:
- Gas Fired
- Input (MBH):
- 94 MBH
- Installation Type:
- Wall Mount
- Length:
- 15-3/4 in
- MBH:
- 94
- NSF Certified:
- No
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 3/4 in
- Tonnage:
- 8 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 17-3/4 in