Viessmann Vitodens 200 WB2B35 31-126MBH Boiler

VWB2B859

Input MBH

126 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Best value with leading technology and the most standard features
  • Fast installation and reduced maintenance with Lambda Pro-Industry-first intelligent combustion management system
  • Lasting performance with proven Viessmann stainless steel Inox-Radial heat exchanger
  • Low-emission combustion with Viessmann stainless steel MatriX cylinder burner for natural gas or propane
  • Power and user-friendly Viessmann Vitotronic on-board multi-function outdoor reset boiler and system control

SPECIFICATIONS

CEC Compliant
For Sale in CA
Fuel Type
LP Gas, Natural Gas
Height
33-1/2 in
Input MBH
126 MBH
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday