Multiple-Position Earmuff NRR23
Viking™ Multiple-Position Earmuff NRR23
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dielectric.
- Soft replaceable vinyl cushions.
- Slimline, three-position hearing protector weighs only 6 oz.
- Noise reduction rating (NRR) 24.
- Standard adjustable crown strap for secure fit when muff is worn behind the head or beneath the chin.
- Removable cushions allow for easy replacement.
- High-visibility red cups with black band.
- Rugged, contoured, one-piece headband follows shape of head, minimizing head pressure.
Specifications
- Collection:
- Viking™
- Color Finish Name:
- Black, Light Blue
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, LDPE, ABS, PVC
- Noise Reduction Rating:
- 24