1.1 cu. ft. 850 W Convertible Over-the-Range Microwave in Stainless Steel

Part #VRVMHC330SS  |  Item #4626163  |  Manufacturer Part #RVMHC330SS

$ 1,139.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Even granny would approve of this microwave with heat and brown settings such as ConvecBroil, ConvecRoast, ConvecBake, and manual convection. Can be used not only as a microwave, but as a second oven as well.
  • Prevent unwanted use and avoid action figure meltdowns with the child safety lock.
  • Cook bigger and quicker with fast cooking times. Cooking times for certain foods are actually faster than using a built-in oven.
  • With one touch of a button, a minute of cooking time is added to your meal.

Specifications

ADA Compliant: No

AMP: 15

Automatic Shut-Off: Yes

CEC Compliant: For Sale in CA

CFM: 300

Capacity: 1.1 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 15-9/32 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 2

Filter Type: Carbon

Height: 16-11/32 in

Hood Vent Type: Convertible

Indoor Outdoor: Indoor

Interior Light: Yes

Maximum Capacity: 1.1 cu ft

Microwave Type: Over the Range

Number of Settings: 14

Power Source: Electric

Product Type: Hood

UL Listed: Yes

Volts: 120V

Watts: 850

Weight: 71

Width: 30 in