16 in. Base Cabinet in Stainless Steel

You last purchased this on
 
Viking Range

16 in. Base Cabinet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viking Range

16 in. Base Cabinet in Stainless Steel

  • Fast #
  • Part #VVBBO1601SS
  • Item #3288041
  • Manufacturer Part #VBBO1601SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Professional handles match the look of all Viking Outdoor appliances.
  • Optional clip-on kits ship standard with all cabinets and accessories
  • Gives consumers the ability to design their very own outdoor kitchen. Cabinets are available for all outdoor appliances and in base models as well.
  • Cabinets are available for all outdoor appliances and in base models as well
  • Gives consumers the ability to design their very own outdoor kitchen
  • Efficiently remove grease and vapors from the air with commercial-type design and styling
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
34-1/2 in
Material:
Stainless Steel
Width:
15-5/8 in