Viking Range

18 in. 3-Drawer Base Cabinet in Stainless Steel

Part #VVBO1830SS  |  Manufacturer Part #VBO1830SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gives consumers the ability to design their very own outdoor kitchen.
  • Cabinets are available for all outdoor appliances and in base models as well.

Documents

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-7/8 in

Energy Star Compliant: No

Height: 34-1/2 in

Indoor Outdoor: Outdoor

Material: Stainless Steel

Product Type: Base

Weight: 156

Width: 18 in