Viking Range 18 in. Single Drawer Base Cabinet in Stainless Steel

VVTPO1810SS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cabinets are available for all outdoor appliances and in base models as well.
  • Gives consumers the ability to design their very own outdoor kitchen.

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
31-7/8 in
Height
34-1/2 in
Material
Stainless Steel
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday