2.0 cu. ft. 1100 W Countertop Microwave in Stainless Steel
2.0 cu. ft. 1100 W Countertop Microwave in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prevent unwanted use and avoid action figure meltdowns with the child safety lock.
- Keep Warm Plus feature allows you to keep food warm for up to 3 minutes.
- With one touch of a button, a minute of cooking time is added to your meal.
- Convenience has never been so convenient thanks to a choice of countertop or built-in models. Customizable with trim kit option.
- Enjoy endless cooking options at the tip of your fingers with 13 sensor settings, breakfast and lunch options.
- Quick and easy gets quicker and easier with recipes that are already preset.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 19-1/4 in
- Energy Star Compliant:
- No
- Height:
- 13-3/8 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- Yes
- Maximum Capacity:
- 2 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 11
- Power Source:
- Electric
- Self Clean:
- No
- Volts:
- 120V
- Watts:
- 1100 W
- Weight:
- 46 lb
- Width:
- 24 in