Viking Range

27-3/4 in. Electronic Ultra-Premium Natural Gas Grill

Part #VVGBQ54224NSS  |  Manufacturer Part #VGBQ54224NSS

Fuel Type:

Natural Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2.2

BTU: 25000

Bulb Type: LED

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29 in

Fuel Type: Natural Gas

Height: 27-3/4 in

Ignition System: Electric Ignition

Interior Light: No

Material: Stainless Steel

Number Of Burners: 3

Power Source: Gas

Type: Ultra-Premium Gas Grill

Width: 42 in