Viking Range

28 in. Stainless Steel Double Access Door

Part #VAD52820SS  |  Manufacturer Part #AD52820SS

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Height: 23 in

Indoor Outdoor: Outdoor

Material: Stainless Steel

Product Type: Access Door

Weight: 75

Width: 28 in