0 items

Viking Range 29-7/8 in. 4.7 cf 5-Burner Dual Fuel Freestanding Convection Range

VRVDR3305B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.7 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29 in
Fuel Type
Natural Gas
Height
35-7/8 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
Volts
240/208V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday