Viking Range 29-7/8 in. Outdoor Grill Base Cabinet with Wafer Ductile

VVQWO5311SS

Length

29-7/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cabinets are available for all outdoor appliances and in base models as well
  • Efficiently remove grease and vapors from the air with commercial-type design and styling
  • Gives consumers the ability to design their very own outdoor kitchen
  • Heavy-duty marries elegant design
  • Optional clip-on kits ship standard with all cabinets and accesories
  • Professional handles match the look of all Viking Outdoor appliances

SPECIFICATIONS

Color Finish
Stainless Steel
Height
34-1/2 in
Length
29-7/8 in
Material
Stainless Steel
Width
53-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday