Viking Range 3 Series Dual Fuel Freestanding Range

VRVDR33015BSS

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cook for everyone you know and still have leftovers with the largest capacity oven in the industry. Wait less and cook more with the RapidReady; preheat system. Quick preheat means less time for the user to wait for the oven to ready to cook in.
  • From low to high, the exclusive SureSpark™ ignition system lights every time.
  • It’s a breeze to slide stew laden pots or to utilize multiple burners with the heavy-duty virtually continuous grate surface.
  • Maximize air flow and fluffiness with Vari-Speed Dual Flow; Convection system. Two-speed convection system capable of turning the fan in both directions. This combined with the largest convection fan blades in the industry provides maximum airflow.
  • This large capacity oven has six rack positions and ships standard with TruGlide oven racks.
  • With a variety of BTU ratings including a new fifth burner, this range can handle all of your surface cooking needs.

SPECIFICATIONS

ADA Compliant
No
AMP
40
BTU
18000
Capacity
4.7 cu ft
Collection
3 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29 in
ETL Listed
No
Fuel Type
Natural Gas
Height
35-7/8 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
208/240V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday