Viking Range 30 in. 4-Sealed Burner Dual Fuel Self Cleaning Range in Stainless Steel

VVDSC5304BSSLP

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Three oven racks
  • Uses liquid Prppane
  • Vari-Speed dual flow temperature management system

SPECIFICATIONS

ADA Compliant
No
BTU
60000
CSA Certified
Yes
Capacity
4.7 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Volts
208/240V
Width
29-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday