Viking Range 30 in. 4.3 cf Single Electric Convection Wall Oven in Stainless Steel

VRVSOE330SS

Manufacturer Part #: RVSOE330SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Go from toasting to searing with the variety of settings available on the electric broiler with heat reflector. 1-Pass Broiler with Heat Reflector with HI, MED, and LOW settings provides intense searing heat for a variety of broiling applications.
  • Get more control and less mess with the 6-pass concealed bake element. This concealed bake element provides finer temperature control and make oven clean up easy.
  • This large capacity oven has six rack positions and ships standard with TruGlide oven racks.
  • Convection Cooking refers to the exclusive air circulation system employed by Viking convection ovens. Uses only convection element in rear of oven and fan-forced air - no direct heat from top or bottom.

SPECIFICATIONS

ADA Compliant
No
AMP
20.2, 23.2
Capacity
4.3 cu ft
Depth
25-3/16 in
Height
29-3/8 in
Interior Light
Yes
Number Of Elements
1
Power Source
Electric
Volts
208/240V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday