Viking Range

30 in. Built-In Left Hand Wine Cellar Refrigerator in Stainless Steel

Part #VVCWB301LSS  |  Manufacturer Part #VCWB301LSS

Refrigerator Type:

Wine Coolers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dramatically display your wine collection in its best light with low-intensity interior lighting.
  • Flexible shelves adjust to your choice of display, allowing bottles to settle upon two convertible display shelves that are exclusive to our full-height cellars.
  • When you're out, leave your wine and cares behind with our temperature and open-door alarms that can connect to your home security system.
  • Shield your valuable collection from harmful light with UV-Resistant Tempered Glass.
  • Easily preserve up to 15 bottles that vary in size from standard, magnum and half size with our Flexible Storage Options.
  • Storage system provides three independent temperature zones to preserve wines at optimal serving temperatures.

Specifications

ADA Compliant: No

AMP: 2

CEC Compliant: Not for Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-1/2 in

Energy Star Compliant: No

Height: 82-3/4 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Wine Coolers

Volts: 115V

Weight: 157

Width: 30 in