Viking Range

30 in. Induction Cooktop with 4-Burner in Stainless Steel

Part #VVICU2064BSB  |  Manufacturer Part #VICU2064BSB

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spend more time creating and less time cleaning with the removable, stainless steel pull-out drip tray and grease pan
  • Wear-resistant glass ceramic surface is extremely durable for easy cleanup
  • Speeds boil time for your favorite dishes as well as providing a quick simmer for sauces
  • Cook quickly and efficiently with induction heat generated by the exceptionally responsive MagneQuick power generators
  • MagneQuick induction elements utilize magnetic energy for superior power, responsive and efficiency

Specifications

AMP: 30.8

Burner Type: Induction

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21 in

Height: 5-5/8 in

Material: Ceramic Glass

Number Of Elements: 4

Power Source: Electric

Volts: 208/240V

Watts: 8800

Width: 30-3/4 in