Viking Range 30 in. Pro Custom Built-In Electric Double Oven in Stainless Steel

VVEDO5302TSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A digital touch control panel offers features like Autoroast, Proof, and personalized recipe functions - then disappears when not in use.
  • Cook for everyone you know and still have leftovers with the largest capacity oven in the industry.
  • Easily extend and hold heavy items on any rack level with the help of roller bearing glides.
  • Get more control and less mess with the 1-pass concealed bake element. This dual concealed bake element provides finer temperature control and makes oven clean up easy.
  • Lock in all the savory juices of even the thickest porterhouse with the intense heat of the restaurant-quality Gourmet-Glo; Infrared Broiler. Intense heat from broiler sears meats and fish, locking in juices.
  • Two-speed convection system capable of turning the fan in both directions. This combined with the largest convection fan blade in the industry provides maximum airflow.
  • Wait less and cook more with the Rapid Ready; Preheat System. Quick preheat means less time for the user to wait for the oven to be ready to cook in.

SPECIFICATIONS

ADA Compliant
No
AMP
40
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/4 in
Height
51-7/8 in
Installation Type
Built-in
Power Source
Electric
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday